JPL1509T
        
            Description
            
            JPL1509T PUMP AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JP 3729L OPEN
    
Part # JPL1509T
BDI # 129186
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Other Features:
                            
                                Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
JPL1508T
        
            Description
            
            JPL1508T PUMP AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213JP 3727L OPSB F1
    
Part # JPL1508T
BDI # 129185
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                Foot Mounted