Page 1 of 10

Next

Compare
CXT3036T

COMPARE

CXT3036T

Description
CXT3036T AC MOTOR, 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT3036T

BDI # 26363015

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VXT3072T

COMPARE

VXT3072T

Description
VXT3072T AC MOTOR, 7.5HP 3500RPM 3PH 60HZ 213TC 0732M TEFC (SMARTCATALOG)

BALDOR-RELIANCE

Part # VXT3072T

BDI # 26358743

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3770T-5

COMPARE

IDM3770T-5

Description
IDM3770T-5 INVERTER AC MOTOR ; 38M 4P TEBC HOR 213TC T'STATS INVERTER

BALDOR-RELIANCE

Part # IDM3770T-5

BDI # 128889

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 30.07
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3764T

COMPARE

IDM3764T

Description
IDM3764T INVERTER AC MOTOR ; 38M 6P TEBC HOR 215TC T'STATS INVERTER

BALDOR-RELIANCE

Part # IDM3764T

BDI # 128886

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 29.14
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP3764T

COMPARE

VECP3764T

Description
VECP3764T GENERAL PURPOSE AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1

BALDOR-RELIANCE

Part # VECP3764T

BDI # 130817

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 21.23
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY