ZDM3774T-5
Description
ZDM3774T-5 VECTOR DUTY MOTOR ; 48M 4P TEBC HOR 215TC TSTATS VECTOR
Part # ZDM3774T-5
BDI # 132155
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CEM3771T-5
Description
CEM3771T-5 GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215TC 0730M TEFC F
Part # CEM3771T-5
BDI # 125828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3774T-5
Description
CEM3774T-5 GENERAL PURPOSE AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CEM3774T-5
BDI # 125830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDM3774T-5
Description
IDM3774T-5 INVERTER DUTY MOTOR ; 48M 4P TEBC HOR 215TC TSTATS INVERTER
Part # IDM3774T-5
BDI # 128891
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
30.07
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
CECP83774T-5
Description
CECP83774T-5 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CECP83774T-5
BDI # 125717
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face | Foot Mounted