CL3712T
Description
CL3712T GENERAL PURPOSE AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TC 3748LC TEFC
Part # CL3712T
BDI # 126084
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.25
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
ZDM3774T-5
Description
ZDM3774T-5 VECTOR DUTY MOTOR ; 48M 4P TEBC HOR 215TC TSTATS VECTOR
Part # ZDM3774T-5
BDI # 132155
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3768T
Description
ZDM3768T VECTOR DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS VECTOR
Part # ZDM3768T
BDI # 132151
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3768T
Description
IDM3768T INVERTER DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS INVERTER
Part # IDM3768T
BDI # 128887
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
IDM3774T
Description
IDM3774T INVERTER DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEBC F
Part # IDM3774T
BDI # 128890
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted