GDL1607T
Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF
Part # GDL1607T
BDI # 127943
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.57
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
GDL1610T
Description
GDL1610T AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TZ 3748LC ODTF
Part # GDL1610T
BDI # 127944
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.85
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted