M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
M1110015.00
Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
Part # M1110015.00
BDI # 20181708
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
3600
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face