171862.60
        
            Description
            
            171862.60 AGRICULTURAL MOTOR ; 15HP 1800RPM 254TZ ODP 208-230/460V 3PH
    
Part # 171862.60
BDI # 22132635
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                158.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Other Features:
                            
                                Current Rating 40.5-37/18.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid