GDL1615T
        
            Description
            
            GDL1615T AC MOTOR ; 16HP 1760RPM 1PH 60HZ 256TZ 3956LC OPSB
    
Part # GDL1615T
BDI # 127945
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                24.19
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                158.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                16HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted