AEM2238-4

COMPARE

AEM2238-4

Description
AEM2238-4 AC MOTOR ; 10HP 1765RPM 3PH 60HZ 256U 0932M TEFC F1

BALDOR-RELIANCE

Part # AEM2238-4

BDI # 125082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM2276-4

COMPARE

AEM2276-4

Description
AEM2276-4 AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 256U 0954M TEFC

BALDOR-RELIANCE

Part # AEM2276-4

BDI # 24085773

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2394

COMPARE

M2394

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # M2394

BDI # 129810

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 22.57
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY