Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
26.74
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4103T
Description
VHECP4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F
Part # VHECP4103T
BDI # 130976
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4107T
Description
VHECP4107T PUMP MOTOR ; 25HP 3520RPM 3PH 60HZ 284HP 0954M TEFC
Part # VHECP4107T
BDI # 130979
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Pump Motor
Mounting Method:
P-Base