LM21665

COMPARE

LM21665

Description
NOT AVAILABLE IN CANADA

LEESON

Part # LM21665

BDI # 20182388

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 18 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M2332

COMPARE

M2332

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # M2332

BDI # 129801

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26.21
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM2333-4

COMPARE

AEM2333-4

Description
AEM2333-4 AC MOTOR ; 15HP 1760RPM 3PH 60HZ 284U 0944M TEFC F1

BALDOR-RELIANCE

Part # AEM2333-4

BDI # 125086

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY