EJMM4104T
Description
EJMM4104T PUMP MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F
Part # EJMM4104T
BDI # 127066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted