IDM4104T
Description
IDM4104T INVERTER DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS INV DUTY
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
EM2535T-8
Description
EM2535T-8 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB N
Part # EM2535T-8
BDI # 127201
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM4104T
Description
EFM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1056M TEFC F2
Part # EFM4104T
BDI # 126943
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2535T
Description
EHM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EHM2535T
BDI # 126975
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP4104T-4
Description
ECP4104T-4 SEVERE DUTY MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
Part # ECP4104T-4
BDI # 126661
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted