Page 1 of 3

Next

Compare
M1120182.00

COMPARE

M1120182.00

Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C

LEESON

Part # M1120182.00

BDI # 557393

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.57

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 10.5 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120062.00

COMPARE

M1120062.00

Description
M1120062.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 3500RPM 31 TENV 90V CONT

LEESON

Part # M1120062.00

BDI # 20182057

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120043.00

COMPARE

M1120043.00

Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT

LEESON

Part # M1120043.00

BDI # 20182068

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 0.85 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120042.00

COMPARE

M1120042.00

Description
M1120042.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 31GS FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # M1120042.00

BDI # 20182069

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 1.8 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120059.00

COMPARE

M1120059.00

Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV

LEESON

Part # M1120059.00

BDI # 20182080

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.5 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY