171765.00
Description
171765.00 ELECTRIC MOTOR ; 40 HP 1800 575 TEFC 324TC W/BASE PREM
Part # 171765.00
BDI # 20183683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
28.95
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
C-Face | Foot Mounted