AEM4103-4

COMPARE

AEM4103-4

Description
AEM4103-4 AC MOTOR ; 25HP 1770RPM 3PH 60HZ 324U 1056M TEFC F1

BALDOR-RELIANCE

Part # AEM4103-4

BDI # 125099

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M4107

COMPARE

M4107

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # M4107

BDI # 129972

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 30.76
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY