CXT3502TS
Description
CXT3502TS AC MOTOR, 50HP 3540RPM 3PH 60HZ 326TSC 1252M TEFC (SMARTCATALOG)
Part # CXT3502TS
BDI # 26362930
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CECP84114T-4
Description
CECP84114T-4 GENERAL PURPOSE AC MOTOR ; 50HP 3530RPM 3PH 60HZ 326TSC TEFC F1
Part # CECP84114T-4
BDI # 125728
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted