Page 1 of 5

Next

Compare
LM18366

COMPARE

LM18366

Description
LM18366 ; POR 60 HP 1800 575 TEFC 364T

LEESON

Part # LM18366

BDI # 558501

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 31.93
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM18378

COMPARE

LM18378

Description
LM18378 ; POR 60 HP 1800 575 ODP 364T

LEESON

Part # LM18378

BDI # 558512

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15492

COMPARE

LM15492

Description
LM15492 ; POR 60HP 1800 575 TEFC 364T

LEESON

Part # LM15492

BDI # 17092753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4308T

COMPARE

SPM4308T

Description
SPM4308T MOTOR SP4 ; POR 40HP 1185RPM 3PH 60HZ 364T A3670M F

BALDOR-RELIANCE

Part # SPM4308T

BDI # 28373068

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4314T

COMPARE

SPM4314T

Description
SPM4314T MOTOR SP4 ; 60HP 1785RPM 3PH 60HZ 364T A36070M TEFC

BALDOR-RELIANCE

Part # SPM4314T

BDI # 28373072

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY