Page 1 of 2

Next

Compare
LM18379

COMPARE

LM18379

Description
LM18379 ; POR 75 HP 3600 575 ODP 364T

LEESON

Part # LM18379

BDI # 558513

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
G82500100

COMPARE

G82500100

Description
G82500100 ; POR 60HP 3600 230/460 TEXP

LEESON

Part # G82500100

BDI # 17091176

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 29.38
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
XT3602TS

COMPARE

XT3602TS

Description
XT3602TS AC MOTOR ; POR 60HP 3560RPM 3PH 60HZ 364TS A36056M

BALDOR-RELIANCE

Part # XT3602TS

BDI # 26354450

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4310T

COMPARE

SPM4310T

Description
SPM4310T MOTOR SP4 ; POR 60HP 3555RPM 3PH 60HZ 364TS A36056M

BALDOR-RELIANCE

Part # SPM4310T

BDI # 28373069

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
EM2549T

COMPARE

EM2549T

Description
EM2549T GENERAL PURPOSE MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F

BALDOR-RELIANCE

Part # EM2549T

BDI # 127235

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY