Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
43.43
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
W6 Face
T36-A000-0022
Description
T36-A000-0022 DC MOTOR ; POR 0368ATD 30HP 1150RPM 250 250 W6
Part # T36-A000-0022
BDI # 21822088
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.07
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
W6 Face | Rigid
T36-A000-0021
Description
T36-A000-0021 DC MOTOR ; POR 0368ATD 30HP 1150RPM 250 250 W7
Part # T36-A000-0021
BDI # 21822086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.07
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
W7 Face | Rigid