Page 1 of 2

Next

Compare
LM18298

COMPARE

LM18298

Description
LM18298 ; POR 100 HP 1800 575 ODP 404T

LEESON

Part # LM18298

BDI # 558494

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM20097

COMPARE

LM20097

Description
LM20097 ; POR 125HP 3600 230/460 ODP 404T

LEESON

Part # LM20097

BDI # 17092777

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4403T

COMPARE

SPM4403T

Description
SPM4403T MOTOR SP4 ; POR 60HP 1190RPM 3PH 60HZ 404T A4072M F

BALDOR-RELIANCE

Part # SPM4403T

BDI # 28373079

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
EM2555T-4

COMPARE

EM2555T-4

Description
EM2555T-4 GENERAL PURPOSE MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F

BALDOR-RELIANCE

Part # EM2555T-4

BDI # 127249

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4403T

COMPARE

EM4403T

Description
EM4403T GENERAL PURPOSE AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # EM4403T

BDI # 127458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY