LM18296

COMPARE

LM18296

Description
LM18296 ; POR 125 HP 3600 575 ODP 404TS

LEESON

Part # LM18296

BDI # 558493

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2554T-4

COMPARE

EM2554T-4

Description
EM2554T-4 GENERAL PURPOSE MOTOR ; 125HP 3540RPM 3PH 60HZ 404TS 4476M OPSB

BALDOR-RELIANCE

Part # EM2554T-4

BDI # 127244

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY