Page 1 of 3

Next

Compare
LM18292

COMPARE

LM18292

Description
LM18292 ; POR 100 HP 1800 575 TEFC 405T

LEESON

Part # LM18292

BDI # 558490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Overall Length - Inch: 36.9
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM13936

COMPARE

LM13936

Description
LM13936 ; POR 125 HP 1800 230/460 ODP 405T

LEESON

Part # LM13936

BDI # 17092760

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
G82500800

COMPARE

G82500800

Description
G82500800 ; POR 100HP 1800 230/460

LEESON

Part # G82500800

BDI # 17091181

Features

Enclosure: XPFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Overall Length - Inch: 37.12
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4404T

COMPARE

SPM4404T

Description
SPM4404T MOTOR SP4 ; POR 75HP 1190RPM 3PH 60HZ 405T A4072M F

BALDOR-RELIANCE

Part # SPM4404T

BDI # 28373080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4400T

COMPARE

SPM4400T

Description
SPM4400T MOTOR ; POR 100HP 1790RPM 3PH 60HZ 405T A4076M

BALDOR-RELIANCE

Part # SPM4400T

BDI # 28373076

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY