LM32659

COMPARE

LM32659

Description
LM32659 GENERAL PURPOSE AC MOTOR ; POR 100HP 1800RPM 405TSC TEFC 3PH

LEESON

Part # LM32659

BDI # 559656

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 244/122 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

LM21473

Description
LM21473 ; POR 100 HP 1800 575 TEFC 405TSC

LEESON

Part # LM21473

BDI # 17092788

Features

Enclosure: TEFC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 0
Sync RPM: 1800

Hertz: 60
Current: AC
Voltage: 575
Phase: Three Phase
Frame Size: 405TSC

Price Inventory : Available to order
Loading Price
QTY
CXT31002TS

COMPARE

CXT31002TS

Description
CXT31002TS AC MOTOR, 100HP 3560RPM 3PH 60HZ 405TSC A40060M TE (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT31002TS

BDI # 26354888

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY