B526631

Description
B526631 ; POR 100HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B526631

BDI # 21808158

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 43.88

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50200P-BV

COMPARE

D50200P-BV

Description
D50200P-BV ; POR MTO

BALDOR-RELIANCE

Part # D50200P-BV

BDI # 126424

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 43.88

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50150P

COMPARE

D50150P

Description
D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N

BALDOR-RELIANCE

Part # D50150P

BDI # 126413

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 44.63

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50200P2-BV

COMPARE

D50200P2-BV

Description
D50200P2-BV DC MOTOR ; 0409AT 200 1750RPM 500 150

BALDOR-RELIANCE

Part # D50200P2-BV

BDI # 26354746

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 43.88

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY