EM2562T-4
Description
EM2562T-4 GENERAL PURPOSE MOTOR ; 200HP 3560RPM 3PH 60HZ 444TS 1860M OPEN
Part # EM2562T-4
BDI # 127264
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted