Page 1 of 2

Next

Compare
G82501000

COMPARE

G82501000

Description
G82501000 ; POR 125HP 3600 230/460

LEESON

Part # G82501000

BDI # 17091182

Features

Enclosure: XPFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 37.5
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170621.00

COMPARE

170621.00

Description
170621.00 ; POR 125 HP 3600 575 TEFC 444TS PREM EFF

LEESON

Part # 170621.00

BDI # 20182304

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3582
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Current Rating 108 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4412T-4

COMPARE

SPM4412T-4

Description
SPM4412T-4 MOTOR SP4 ; POR 125HP 3570RPM 3PH 60HZ 444TS A4468M

BALDOR-RELIANCE

Part # SPM4412T-4

BDI # 28373095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4410TS-4

COMPARE

SPM4410TS-4

Description
SPM4410TS-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444TS A4480M TEFC

BALDOR-RELIANCE

Part # SPM4410TS-4

BDI # 28373093

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP4412T-4

COMPARE

ECP4412T-4

Description
ECP4412T-4 SEVERE DUTY MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC

BALDOR-RELIANCE

Part # ECP4412T-4

BDI # 126710

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY