5KC36JN267

COMPARE

5KC36JN267

Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM

LEESON

Part # C219

BDI # 17090161

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY