4369;5KH39QN5508
Description
5KH39QN5508 GP AC MOTOR ; 1/3HP 1725RPM DP 48 1/60/115V
Part # 4369
BDI # 17103141
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
M090585.00
Description
M090585.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 48 DP /115V 1PH
Part # M090585.00
BDI # 557338
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient
M090602.00
Description
M090602.00 GP AC MOTOR ; 25HP 1725RPM 48FR ODP /115V 1PH
Part # M090602.00
BDI # 557339
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
M090405.00
Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH
Part # M090405.00
BDI # 557337
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Resilient
D143;048S17D2086
Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # D143
BDI # 22325809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient