102792.00

COMPARE

102792.00

Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ

LEESON

Part # 102792.00

BDI # 554143

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
103393.00

COMPARE

103393.00

Description
103393.00 WASHDOWN MOTOR ; 1/3HP 1800RPM 48C TENV 230/460V

LEESON

Part # 103393.00

BDI # 554210

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.83
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101981.00

COMPARE

101981.00

Description
101981.00 GENERAL PURPOSE AC MOTOR ; POR 1/4HP 1725RPM 48 TEFC 3PH

LEESON

Part # 101981.00

BDI # 554105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.94
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2274Z118

Description
33-2274Z118 ; .25HP 1750RPM DC 48C 3320P TENV F1 N

BALDOR-RELIANCE

Part # 33-2274Z118

BDI # 20176574

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 11.88

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY