Page 1 of 3

Next

Compare
101765.00

COMPARE

101765.00

Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 101765.00

BDI # 554092

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.19
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2267Z191

Description
33-2267Z191 DC MOTOR ; POR .5/.37KWHP 2500 1/MINRPM 48CZ 3313P

BALDOR-RELIANCE

Part # 33-2267Z191

BDI # 20106271

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.52
Sync RPM: 2500
Shaft Diameter - Millimeter: 13.208
Overall Length - Inch: 9.19

Current: DC
Voltage: 110
Inch - Metric: Inch
Horse Power: 0.67 | 0.496HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2311Z102G2

Description
33-2311Z102G2 DC MOTOR ; POR .25/.18KWHP 1725 1/MINRPM 48CZ 3327P

BALDOR-RELIANCE

Part # 33-2311Z102G2

BDI # 20106292

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.15

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Bracket | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2423Z122

Description
33-2423Z122 ; .5HP 1750RPM DC 48CZ 3336P TENV F1 N

BALDOR-RELIANCE

Part # 33-2423Z122

BDI # 20106365

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 13.75

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7779Z753G1

Description
34-7779Z753G1 DC MOTOR ; POR .25HP 2400RPM 48CZ 3416P TENV F3 N

BALDOR-RELIANCE

Part # 34-7779Z753G1

BDI # 21779997

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 2400
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.41

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY