HG646;5KH39QN9508Y

COMPARE

HG646;5KH39QN9508Y

Description
5KH39QN9508Y AUGER DRIVE MOTOR ; 1/3HP 1725RPM TENV 48NY 1/60/115/230V

LEESON

Part # HG646

BDI # 20181890

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.07
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY