O011;048C34D2028

COMPARE

O011;048C34D2028

Description
048C34D2028 HVAC MOTOR ; 1/2HP 3450RPM DP 48NZ 1/60/115/230V

LEESON

Part # O011

BDI # 22325789

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 7.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O601;048S17T290

COMPARE

O601;048S17T290

Description
048S17T290 HVAC/R MOTOR ; 1/6HP 1800RPM TENV 48N 1/60/115V

LEESON

Part # O601

BDI # 17093613

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 7.59
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O010;048C34D2024

COMPARE

O010;048C34D2024

Description
048C34D2024 HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208230V

LEESON

Part # O010

BDI # 22325787

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O004;048S34S2003

COMPARE

O004;048S34S2003

Description
048S34S2003 HVAC MOTOR ; 1/4HP 3450RPM 48N 115V SEMI ENCLOSED 1PH

LEESON

Part # O004

BDI # 21537253

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.13
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY