Page 1 of 17

Next

Compare
X305;048A17T2001

COMPARE

X305;048A17T2001

Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V

LEESON

Part # X305

BDI # 22325695

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
048A11T2026

COMPARE

048A11T2026

Description
048A11T2026

LEESON

Part # 048A11T2026

BDI # 27225565

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY
101602.00

COMPARE

101602.00

Description
101602.00 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48 115V 1PH 60HZ

LEESON

Part # 101602.00

BDI # 20182032

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
A099261.00

COMPARE

A099261.00

Description
A099261.00 HVAC/FAN MOTOR ; 1/3HP 1075RPM 48Z 115/230V

LEESON

Part # A099261.00

BDI # 20184461

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.5/1.75 Ampere | 6 Poles
Mounting Method: Rigid | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
P239;5KCP33GNA471S

COMPARE

P239;5KCP33GNA471S

Description
5KCP33GNA471S FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48Z 1/60/115/230V

LEESON

Part # P239

BDI # 20181891

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.18
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4 Ampere | 4 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY