Page 1 of 91

Next

Compare
C176A;056B17DRR70004A1

COMPARE

C176A;056B17DRR70004A1

Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V

LEESON

Part # C176A

BDI # 22325982

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
056C17F5327

COMPARE

056C17F5327

Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230

LEESON

Part # F104

BDI # 27217298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009088.00

COMPARE

M009088.00

Description
M009088.00 AGRICULTURAL MOTOR ; 1HP 1PH 1800RPM 115/208230V TEFC

LEESON

Part # M009088.00

BDI # 557321

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24789

COMPARE

LM24789

Description
LM24789 AGRICULTURAL DUTY MOTOR ; 1/3 1725 TEFC 56 1PH 60HZ 115/208-230V

LEESON

Part # LM24789

BDI # 559306

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/3.1-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110142.00

COMPARE

110142.00

Description
110142.00 GENERAL PURPOSE AC MOTOR ; 1HP 56 FRM 3600RPM 115/208-230VAC

LEESON

Part # 11014200

BDI # 554418

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY