B311;056C17D5322
Description
056C17D5322 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # B311
BDI # 22326164
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 To 6.4 Ampere | 4 Poles
Mounting Method:
Resilient
117865.00
Description
117865.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56 TEFC 115/230V 1PH
Part # 117865.00
BDI # 20180958
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid
C1157;5KC39RN383X
Description
5KC39RN383X GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208230V
Part # C1157
BDI # 17089951
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4 Ampere | 2 Poles
Mounting Method:
Resilient
S037;056C17D5319
Description
056C17D5319 GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V
Part # S037
BDI # 22326162
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6/6.8 Ampere | 4 Poles
Mounting Method:
Rigid
113768.00
Description
113768.00 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 56 TEFC 115/208-230V 1PH
Part # 113768.00
BDI # 20180926
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.4/4.3-4.2 Ampere | 4 Poles
Mounting Method:
Rigid