34-7445-3117G1
Description
34-7445-3117G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7445-3117G1
BDI # 20108879
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
O201;056S34D93
Description
O201 ; 056S34D93 AC MOTOR ; 1/3HP 3450RPM DP 56C 1/60/115V
Part # O201 ; 056S34D93
BDI # 22326514
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.5 Ampere | 2 Poles
Mounting Method:
Round Frame