LM22649
Description
LM22649 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TEFC 56C 3/60/230/460
Part # LM22649
BDI # 558833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid