CFDL3516TM
        
            Description
            
            CFDL3516TM AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56CHZ 3535LC TEFC F
    
Part # CFDL3516TM
BDI # 125995
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                14.19
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted