A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # M009644
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face
119230.00
Description
119230.00 FARM DUTY MOTOR ; 1HP 3450RPM TEFC 230/460VAC 3PH 60HZ
Part # 119230.00
BDI # 24535581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 2 Poles
Mounting Method:
Rigid
119448.00
Description
119448.00 FARM DUTY MOTOR ; 1HP 3450RPM 56C TEFC 230V 1PH 60HZ
Part # 119448.00
BDI # 24535613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
119228.00
Description
119228.00 FARM DUTY MOTOR ; 1HP 3450RPM 56CZ TEFC 115/230V 1PH 60HZ
Part # 119228.00
BDI # 22500849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
119231.00
Description
119231.00 GENERAL PURPOSE MOTOR ; 1HP 3450RPM 115/208-230VAC 1PH 60HZ
Part # 119231.00
BDI # 22500853
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.8-6 Ampere | 2 Poles
Mounting Method:
Rigid