116705.00
        
            Description
            
            116705.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H TEFC 230V 1PH 60HZ
    
Part # 11670500
BDI # 555106
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 13 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
110402.00
        
            Description
            
            110402.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH
    
Part # 11040200
BDI # 554481
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 20/11.4-10 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
110424.00
        
            Description
            
            110424.00 SPECIAL VOLTAGE MOTOR ; 1 1/2HP 1425RPM 56H IP54 /V 1PH 50HZ
    
Part # 11042400
BDI # 554494
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1500
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 17.2/8.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
A009782.00
        
            Description
            
            A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH
    
Part # A009782.00
BDI # 20180957
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 8/4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
9038B;5KCR49ZN2722Y
        
            Description
            
            5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
    
Part # 9038B
BDI # 20183953
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                Current Rating 19.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid