Page 1 of 2

Next

Compare
K1486;5K48TN6119S

COMPARE

K1486;5K48TN6119S

Description
5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208230/460V

LEESON

Part # K1486

BDI # 17091911

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111330.00

COMPARE

111330.00

Description
111330.00 GRAIN STIRRING MOTOR ; 1 1/2HP 1725RPM 56H TEFC 115/208-230V

LEESON

Part # 111330.00

BDI # 554565

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113938.00

COMPARE

113938.00

Description
113938.00 AGRICULTURAL MOTOR ; 1-1/2HP 1725RPM 56H TEFC 115/208-230V

LEESON

Part # 11393800

BDI # 554882

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E115825.00

COMPARE

E115825.00

Description
E115825.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 56HZ

LEESON

Part # E115825.00

BDI # 20181667

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.6/2.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X523;056T11O5306

COMPARE

X523;056T11O5306

Description
056T11O5306 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56HZ 3/60/230/460V

LEESON

Part # X523

BDI # 22326594

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.4 To 5.4/2.7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY