110090.00
Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 11009000
BDI # 554409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
111330.00
Description
111330.00 GRAIN STIRRING MOTOR ; 1 1/2HP 1725RPM 56H TEFC 115/208-230V
Part # 111330.00
BDI # 554565
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
Rigid
D019;056B34D15532
Description
056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
Part # D019
BDI # 22326058
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
X513;056T11O5305
Description
056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208230/460V
Part # X513
BDI # 22326592
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Rigid