116185.00
Description
116185.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ
Part # 116185.00
BDI # 20182634
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.95
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7-6.2 Ampere | 2 Poles
Mounting Method:
C-Face
113955.00
Description
113955.00 PUMP AC MOTOR ; 1/2HP 56J FRM 3600RPM 115/208-230VAC
Part # 113955.00
BDI # 20181855
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.28
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
C1336;5KC33FN4180X
Description
5KC33FN4180X PUMP AC MOTOR ; 1/3HP 3450RPM TEFC 56J 1/60/115/230V
Part # C1336
BDI # 20181919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C683;5KC36LN84X
Description
5KC36LN84X PUMP AC MOTOR ; 1/3HP 1725RPM DP 56J 1/60/115/230V
Part # C683
BDI # 20181886
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
116780.00
Description
116780.00 JET PUMP MOTOR ; 1HP 3450RPM 56 TEFC 208-230/460V
Part # 116780.00
BDI # 20180971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid