C1293;5KCR49PN0077U
        
            Description
            
            5KCR49PN0077U AUGER DRIVE MOTOR ; POR 3/4HP 1725/1425 56NY 1PH 115/208230V
    
Part # C1293
BDI # 20183267
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                13.13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 8.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
C1295;5KCR49WN0295U
        
            Description
            
            5KCR49WN0295U AUGER DRIVE MOTOR ; POR 11/2HP 1725 TEFC 56NY 1PH
    
Part # C1295
BDI # 20181510
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.51
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 14.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
C1292;5KC46JN0076U
        
            Description
            
            5KC46JN0076U AUGER DRIVE MOTOR ; POR 1/2HP 1725/1425RPM TEFC 1PH
    
Part # C1292
BDI # 20184157
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 8.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame