Page 1 of 6

Next

Compare
X530;056T8O5307

COMPARE

X530;056T8O5307

Description
056T8O5307 CONDENSER FAN MOTOR ; 11/2HP 850RPM OPEN 56Y 3PH 208230/460V

LEESON

Part # X530

BDI # 22327234

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
F781;5KCP49UN9838S

COMPARE

F781;5KCP49UN9838S

Description
5KCP49UN9838S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V

LEESON

Part # F781

BDI # 20181775

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3.7-3.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
F780;5KCP49UN9837S

COMPARE

F780;5KCP49UN9837S

Description
5KCP49UN9837S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V

LEESON

Part # F780

BDI # 20181774

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.91
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3.7-3.6 Ampere | 8 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X509;056T11O5304

COMPARE

X509;056T11O5304

Description
056T11O5304 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/230/460V

LEESON

Part # X509

BDI # 22326590

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
MST1152.00

COMPARE

MST1152.00

Description
MST1152 AC MOTOR ; 1.5 HP 3450 230 8.8A ODP 56J

LEESON

Part # MST1152

BDI # 557644

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.89
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY