Page 1 of 2

Next

Compare
113280.00

COMPARE

113280.00

Description
113280.00 AUGER DRIVE MOTOR ; 1 1/2HP 1725RPM 56 TEFC 115/208-230V

LEESON

Part # 113280.00

BDI # 554657

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.77
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
X524;056T11O5307

COMPARE

X524;056T11O5307

Description
056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V

LEESON

Part # X524

BDI # 22326596

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
111949.00

COMPARE

111949.00

Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V

LEESON

Part # 111949.00

BDI # 20181690

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X503-P;056T11O15570

COMPARE

X503-P;056T11O15570

Description
056T11O15570 COND FAN MOTOR ; 1.5HP 1200RPM OPAO 56Y 3/60/200230/460V

LEESON

Part # X503-P

BDI # 22326570

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.66
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.5 To 5.4/2.7 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
GSL3509M

COMPARE

GSL3509M

Description
GSL3509M AC MOTOR ; 1.5HP 1735RPM 1PH 60HZ 56Z 3523LC TEFC F

BALDOR-RELIANCE

Part # GSL3509M

BDI # 128749

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.29
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY