4688;5KC49NN0061T
Description
5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208230V
Part # 4688
BDI # 17064972
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.4 Ampere | 4 Poles
Mounting Method:
Resilient
LM24786
Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ
Part # LM24786
BDI # 559303
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method:
Rigid
114216.00
Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ
Part # 114216.00
BDI # 20182629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
SY003;056PNRA10101
Description
056PNRA10101 PERMANT MAG MOTOR ; 1.0HP 1800RPM TENV S56C 3/230/460 PMACV
Part # SY003
BDI # 22326480
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method:
Rigid
X507-P;056T8O15532
Description
056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200230/460V
Part # X507-P
BDI # 22327218
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/710
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.66
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame