R361;063T17FH5402
        
            Description
            
            063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
    
Part # R361
BDI # 22327242
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.428
                        
        
                            Sync RPM:
                            
                                1700
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10.871
                        
        
                            Overall Length - Inch:
                            
                                4.44
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Other Features:
                            
                                Current Rating 1/0.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid