R403;063T34FH5304
        
            Description
            
            063T34FH5304 GP AC MOTOR ; POR 1/3HP 3600RPM TEFC 63M 3/60/575V
    
Part # R403
BDI # 22327252
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.428
                        
        
                            Sync RPM:
                            
                                3430
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10.871
                        
        
                            Overall Length - Inch:
                            
                                4.44
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 0.44 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid